Single Handle Vessel Filler Bathroom Sink Faucet in Brilliance® Luxe Gold®
Rook® Single Handle Vessel Filler Bathroom Sink Faucet in Brilliance® Luxe Gold®
Frequently Purchased Together
Product Details
Product Details
- Channel spout
- 1-hole installation
- Accommodates up to 2-1/2 in. deck thickness
- Ceramic cartridge
- 1.2 gpm models available using an ECO suffix
- Technical specifications, installation and design files are comprehensive for all flow rates
- See current price book for ordering details
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Vessel Filler
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cartridge Type:
- Ceramic Disc
- Collection:
- Rook®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance® Luxe Gold®
- Deck Plate Included:
- No
- Depth:
- 6-69/100 in
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 13-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 12-63/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Reach:
- 5-7/16 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes