Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only
Rook® Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only
Frequently Purchased Together
Product Details
Product Details
- Channel spout
- Floor mounted 1-hole installation
- Solid brass construction
- High flow ceramic mixing cartridge
- Single lever handle with hot and cold indicators
- Indexing handshower holder
- Auto resetting diverter
- Includes single-function handshower; 2.0 gpm @ 80 psi, 7.6 L/min @ 550 kPa
- 60" - 82" stretchable finished metal hose
- 13.0 gpm @ 60 psi; 49.0 L/min @ 414 kPa with R70100
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Rook®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 12-3/4 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 38-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-13/16 in
- WaterSense Labeled:
- Yes
- Width:
- 9-3/16 in