This product requires certification to purchase.

Two Handle Bridge Pull Down Kitchen Faucet in Chrome

You last purchased this on
 
Brizo

Rook® Two Handle Bridge Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #D62174LFPC
  • Item #8028893
  • Manufacturer Part #62174LF-PC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Rook® Two Handle Bridge Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #D62174LFPC
  • Item #8028893
  • Manufacturer Part #62174LF-PC
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • MagneDock® Technology – magnetic docking system
  • Two-function wand: spray and stream
  • Dual-jointed articulating arm with finished, semi-flexible metal hose
  • Touch-Clean® nozzles – swipe away mineral deposits
  • 3-hole installation
  • Includes matching metal side sprayer
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • Optional decorative center hole cover available RP90934
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rook®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
19-3/8 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Bridge, Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
19-19/50 in
Spout Reach:
6-1/2 in
Spout Swivel:
360°
Supply Lines Included:
Yes