This product requires certification to purchase.

Two Handle Wall Mount Filler in Polished Nickel Trim Only

You last purchased this on
 
Brizo

Rook® Two Handle Wall Mount Filler in Polished Nickel Trim Only

  • Fast #
  • Part #DT70360PN
  • Item #7427322
  • Manufacturer Part #T70360-PN
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Rook® Two Handle Wall Mount Filler in Polished Nickel Trim Only

  • Fast #
  • Part #DT70360PN
  • Item #7427322
  • Manufacturer Part #T70360-PN
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 8 1/4"” spout reach (deck & floor mount), 10 5/8” spout reach (wall mount)
  • Lever handles
  • Bi-directional diverter lever handle
  • 60"- 82” stretchable, finished metal hose
  • Tub drain not included
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Rook®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
9-19/50 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Height:
10-13/100 in
Material:
Brass
NSF Certified:
No
Spout Height:
32-5/8 in
Spout Type:
Rigid Slip-on
Tub Spout Reach:
8-1/4 in
Tub Spout Type:
Diverter
WaterSense Labeled:
Yes
Width:
12-3/4 in