This product requires certification to purchase.

Two Handle Wall Mount Tub Filler in Luxe Gold

Brizo

Rook® Two Handle Wall Mount Tub Filler in Luxe Gold

  • Fast #
  • Part #DT70360GL
  • Item #7776177
  • Manufacturer Part #T70360-GL
3.9 out of 5 Customer Rating
Brand image
Brizo

Rook® Two Handle Wall Mount Tub Filler in Luxe Gold

  • Fast #
  • Part #DT70360GL
  • Item #7776177
  • Manufacturer Part #T70360-GL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 8 1/4"” spout reach (deck & floor mount), 10 5/8” spout reach (wall mount)
  • Lever handles
  • Bi-directional diverter lever handle
  • 60"- 82” stretchable, finished metal hose
  • Tub drain not included
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Rook®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
9-19/50 in
Faucet Part Type:
Valve
Flow Rate:
1.75 gpm
GSA Approved:
No
Hardware Included:
No
Height:
10-13/100 in
Hose Length:
82 in
IAPMO Listed:
No
Installation Type:
Wall Mount, Floor Mount, Deck Mount
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
3-3/8 in
Spout Type:
Rigid slip-on spout
Tub Spout Reach:
9-5/16 in
Tub Spout Type:
Diverter
UPC:
034449876087
WaterSense Labeled:
Yes
Width:
12-3/4 in