Universal Tank Lever in Luxe Gold
Rook® Universal Tank Lever in Luxe Gold
Frequently Purchased Together
Product Details
Product Details
- Combining a contemporary, masculine edge with nods to early-1900s traditionalism, the Rook™ bath collection is an arresting, modern interpretation of a stately aesthetic
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Collection:
- Rook®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Depth:
- 5-1/8 in
- Handle Material:
- Plastic
- Handle Type:
- Lever
- Length:
- 10-1/8 in
- Material:
- Plastic
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-5/8 in