This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Chrome

Brizo

Allaria® Wall Mount Toilet Tissue Holder in Chrome

  • Fast #
  • Part #D695067PC
  • Item #9829276
  • Manufacturer Part #695067-PC
5 out of 5 Customer Rating
Brand image
Brizo

Allaria® Wall Mount Toilet Tissue Holder in Chrome

  • Fast #
  • Part #D695067PC
  • Item #9829276
  • Manufacturer Part #695067-PC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
2 in
Collection:
Allaria®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-1/2 in
Hardware Included:
Yes
Height:
2 in
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
Projection:
3-1/2 in
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
UPC:
195205019381
Width:
8-27/40 in