Wall Mount Toilet Tissue Holder in Luxe Nickel
Rook Wall Mount Toilet Tissue Holder in Luxe Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 600-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Rook
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 3-1/2 in
- Height:
- 2-31/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-9/16 in
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-1/2 in