Round Closed Towel Ring in Venetian Bronze
Round Closed Towel Ring in Venetian Bronze
Frequently Purchased Together
Product Details
Product Details
- Coordinates beautifully with Brizo "Classic" and "Belle" collections
- 2-1/2" diameter flange
- Finish guaranteed not to tarnish or corrode
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-7/16 in
- Base Plate Width:
- 2-7/16 in
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 3-63/100 in
- Diameter:
- 6-5/16 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 7-5/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 3-5/8 in
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 6-5/16 in