This product requires certification to purchase.

24 in. Double Towel Bar Polished Chrome

You last purchased this on
 
Brizo

RSVP® 24 in. Double Towel Bar Polished Chrome

  • Fast #
  • Part #D69925PC
  • Item #3169230
  • Manufacturer Part #69925-PC
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

RSVP® 24 in. Double Towel Bar Polished Chrome

  • Fast #
  • Part #D69925PC
  • Item #3169230
  • Manufacturer Part #69925-PC
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Accepts decorative finials
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
RSVP®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-1/2 in
Height:
2 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall
Projection:
5-1/2 in