24 in. Towel Bar in Brilliance Brushed Bronze
RSVP® 24 in. Towel Bar in Brilliance Brushed Bronze
Product Details
Product Details
- Finish guaranteed not to tarnish or corrode
Specifications
- ADA Compliant:
- No
- Collection:
- RSVP®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Brushed Bronze
- Depth:
- 3-1/2 in
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-1/2 in