This product requires certification to purchase.

36 in. Wall Mirror in Polished Chrome

You last purchased this on
 
Brizo

RSVP® 36 in. Wall Mirror in Polished Chrome

  • Fast #
  • Part #D69980PC
  • Item #3169143
  • Manufacturer Part #69980-PC
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

RSVP® 36 in. Wall Mirror in Polished Chrome

  • Fast #
  • Part #D69980PC
  • Item #3169143
  • Manufacturer Part #69980-PC
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 7
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Coordinates perfectly with RSVP faucets and custom showers
  • Height : 35.972 inches high at the center
  • Width: 22.91 inches wide at the top and 20.85 inches wide at the bottom
  • Chrome
  • Finish guaranteed not to tarnish or corrode
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
RSVP®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
17/50 in
Height:
36 in
Installation Type:
Wall Mount
Material:
Glass
Product Type:
Accessory
Weight:
29.025 lb
Width:
23 in