Screw and Adapter for Brizo 6592 and 6597 Double-Handle Wall Mounted Lavatory Faucets
RSVP® Screw and Adapter for Brizo 6592 and 6597 Double-Handle Wall Mounted Lavatory Faucets
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- RSVP®
- Faucet Part Type:
- Screw
- Fits Brand:
- Brizo
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No