Single Function Hand Shower in Chrome
RSVP® Single Function Hand Shower in Chrome
Frequently Purchased Together
Product Details
Product Details
- 3-function handshower: full, massage, and aerated spray
- 60" - 82" stretchable, finished metal hose
- Pivoting metal wall mount bracket
- Wall mount elbow included
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- RSVP®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-22/25 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Length:
- 2-13/100 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full, Massage
- WaterSense Labeled:
- Yes