This product requires certification to purchase.

3/4 in. NPT Volume Control Valve

This product has been replaced by

Brizo Volume Control Valve
Brizo 3/4 in. Volume Control Valve
Manufacturer Part #R35600
You last purchased this on
 
Brizo

Sensori® 3/4 in. NPT Volume Control Valve

  • Fast #
  • Part #DR66600
  • Item #3800028
  • Manufacturer Part #R66600
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Brizo Volume Control Valve
Brizo 3/4 in. Volume Control Valve
Manufacturer Part #R35600
Brizo

Sensori® 3/4 in. NPT Volume Control Valve

  • Fast #
  • Part #DR66600
  • Item #3800028
  • Manufacturer Part #R66600
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 1404
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Volume control
  • Volume controls required for every outlet and every 4 body sprays
  • 3/4" connections
  • Stops not included
  • Accepts one function thermostatic cartridge of Sensori trim
  • Lifetime faucet and finish limited warranty for original purchaser
  • ASME A112.18.1, CSA B125.1
  • Pressure maximum: 80 psi
  • Requires Certification

Specifications

ADA Compliant:
No
Cartridge Type:
Thermostatic
Collection:
Sensori®
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Forged Brass
Valve Size:
3/4 in
Valve Type:
Tub & Shower Rough-In Valve