Thermostatic Valve Trim in Matte Black (Handles Sold Separately)
Kintsu® Thermostatic Valve Trim in Matte Black (Handles Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 192-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Thermostatic cartridge ships with trim
- High temperature limit stop - 120?F
- RP101600 extension kit extends rough installation up to 1 1/6"
- MUST ORDER ROUGH SEPARATELY
- MUST ORDER HANDLE SEPARATELY
- Must order handle separately
- Installation accommodates wall thickness up to 5/8"
- RP101600 extension kit extends rough installation up to 1 3/4"
- Handle kit HL6667 is part of the Allaria™ Collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Kintsu®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-1/4 in
- Escutcheon Height:
- 7-7/8 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Less Handles
- Height:
- 7-81/100 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 195205020752
- Valve Trim Type:
- Thermostatic
- Width:
- 7 in