2 Robe Hook in Brushed Nickel
Siderna® 2 Robe Hook in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 567-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Mounting hardware with plastic anchors, screws and toggle bolts included
Specifications
- ADA Compliant:
- No
- Collection:
- Siderna®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4 in
- Height:
- 2-81/100 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 4 in
- UPC:
- 034449637015
- Width:
- 3-1/2 in