This product requires certification to purchase.

24 in. Towel Bar in Matte Black

Brizo

Siderna™ 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #D692480BL
  • Item #4472206
4.2 out of 5 Customer Rating
Brand image
Brizo

Siderna™ 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #D692480BL
  • Item #4472206
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 168
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-13/64 in
Base Plate Width:
2-13/64 in
CARB OTC LEED Compliant:
No
Collection:
Siderna™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-19/50 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-11/50 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-3/8 in
Width:
3-3/8 in