This product requires certification to purchase.

3-1/2 in. Metal Handle in Polished Chrome

You last purchased this on
 
Brizo

Siderna® 3-1/2 in. Metal Handle in Polished Chrome

Brand image
You last purchased this on
 
Brizo

Siderna® 3-1/2 in. Metal Handle in Polished Chrome

  • Fast #
  • Part #DHL5382PC
  • Item #4472113
  • Manufacturer Part #HL5382-PC
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Handle Kit Assembly: includes handle pair for LHP faucets
  • Handles are ADA compliant
  • Model number = one pair of handles
  • Handles secure to valves with rare earth magnets
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.2
CSA Certified:
CSA B125.1, CSA B125.2
Collection:
Siderna®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle
Handle Type:
Lever
Material:
Metal
Number of Handles:
Two Handle



Customers Also Bought
1–6 of 18 items
Part #DT70310BLLHP
Item #9829510
4.1 out of 5 Customer Rating
Requires Certification
Part #DHL7567GL
Item #9829434
3.6 out of 5 Customer Rating
Requires Certification
Part #DHL5367BL
Item #9829500
4 out of 5 Customer Rating
Requires Certification
Part #DRP48985GL
Item #7212024
3.5 out of 5 Customer Rating
Requires Certification
Part #DHLK175BL
Item #9114704
5 out of 5 Customer Rating
Requires Certification
Part #D50570BL
Item #7297451
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DHL70480BL
Item #7833810
3.7 out of 5 Customer Rating
Requires Certification
Part #DHL70482BL
Item #7833912
4 out of 5 Customer Rating
Requires Certification
Part #DHL5380PC
Item #4472132
5 out of 5 Customer Rating
Requires Certification
Part #DRP71650BL
Item #4428425
5 out of 5 Customer Rating
Requires Certification
Part #DRP74448BL
Item #4471316
5 out of 5 Customer Rating
Requires Certification
Part #DHL6033GL
Item #7212276
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Ferguson Loader Loading animation for Ferguson.com