Roman Tub Faucet Lever Handle Kit in Chrome
Siderna® Roman Tub Faucet Lever Handle Kit in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 660-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handle Kit Assembly: includes handle pair for LHP faucets
- Handles are ADA compliant
- Model number = one pair of handles
- Handles secure to valves with rare earth magnets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Siderna®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Height:
- 3 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- UPC:
- 034449705370
- Width:
- 4-1/4 in