This product requires certification to purchase.

Roman Tub Faucet Lever Handle Kit in Matte Black

You last purchased this on
 
Brizo

Siderna® Roman Tub Faucet Lever Handle Kit in Matte Black

  • Fast #
  • Part #DHL680BL
  • Item #4472170
  • Manufacturer Part #HL680-BL
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Siderna® Roman Tub Faucet Lever Handle Kit in Matte Black

  • Fast #
  • Part #DHL680BL
  • Item #4472170
  • Manufacturer Part #HL680-BL
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 660
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Handle Kit Assembly: includes handle pair for LHP faucets
  • Handles are ADA compliant
  • Model number = one pair of handles
  • Handles secure to valves with rare earth magnets
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Siderna®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Handle
Height:
3 in
Material:
Zinc
Number of Handles:
Two Handle