This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Chrome

You last purchased this on
 
Brizo

Siderna® Single Handle Thermostatic Valve Trim in Chrome

Brand image
You last purchased this on
 
Brizo

Siderna® Single Handle Thermostatic Valve Trim in Chrome

  • Fast #
  • Part #DT66T080PC
  • Item #4109894
  • Manufacturer Part #T66T080-PC
5 out of 5 Customer Rating
High Flow Temperature Control Trim

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Thermostatic cartridge ships with trim
  • High temperature limit stop - 120° F
  • MUST ORDER ROUGH SEPARATELY
  • Lifetime limited warranty on parts and finishes for original purchaser
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016 Type T
Application:
Commercial, Residential
CSA Certified:
Yes
Collection:
Siderna®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-1/8 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Width:
7 in


Customers Also Bought
1–6 of 18 items
Part #DT66680PC
Item #4109682
3.7 out of 5 Customer Rating
Requires Certification
Part #D87380BL
Item #4428310
4.9 out of 5 Customer Rating
Requires Certification
Part #DT84913GL
Item #7561749
3.6 out of 5 Customer Rating
Requires Certification
Part #D88888NK
Item #7378379
5 out of 5 Customer Rating
Requires Certification
Part #D85780PC
Item #4783723
4.1 out of 5 Customer Rating
Requires Certification
Part #DSH84101GL
Item #7211791
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DT60P080PC
Item #7234942
4.8 out of 5 Customer Rating
Requires Certification
Part #DT66680PC
Item #4109682
3.7 out of 5 Customer Rating
Requires Certification
Part #DT75P580BL
Item #7886474
5 out of 5 Customer Rating
Requires Certification
Part #DT60080BL
Item #4472291
5 out of 5 Customer Rating
Requires Certification
Part #DT60480BL
Item #4472126
5 out of 5 Customer Rating
Requires Certification
Part #DT75580PC
Item #7886462
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing