This product requires certification to purchase.

Two Handle Lever Handle Kit in Matte Black

You last purchased this on
 
Brizo

Siderna® Two Handle Lever Handle Kit in Matte Black

  • Fast #
  • Part #DHL70480BL
  • Item #7833810
  • Manufacturer Part #HL70480-BL
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Siderna® Two Handle Lever Handle Kit in Matte Black

  • Fast #
  • Part #DHL70480BL
  • Item #7833810
  • Manufacturer Part #HL70480-BL
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Lever handles are ADA compliant
  • Model number = one pair of handles
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Siderna®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Handle Kit
Handle Type:
Lever
Height:
1-1/2 in
Material:
Zinc
Number of Handles:
Two Handle
Origin:
Global
Width:
4-1/4 in