Two Handle Roman Tub Faucet with Hand Shower in Chrome (Trim Only) (Handles Sold Separately)
Siderna® Two Handle Roman Tub Faucet with Hand Shower in Chrome (Trim Only) (Handles Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- Slip-on spout
- 4-hole installation
- Accommodates up to 2-1/2 in. deck thickness
- Ceramic cartridge
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- 60 in. - 82 in. stretchable, finished metal hose
- Trim only, must order rough R64707 separately
- Must order handles separately
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Siderna®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 9-33/50 in
- Faucet Center Size:
- 10 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 9-3/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Length:
- 10-15/16 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 5-7/16 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-1/4 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes