Two Handle Wall Mount Tub Filler in Brushed Nickel
Siderna® Two Handle Wall Mount Tub Filler in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- 3-hole wall mount installation
- Solid brass construction
- High flow ceramic control valves
- Tub drain not included
- MUST ORDER ROUGH SEPARATELY
- MUST ORDER HANDLES SEPARATELY
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Siderna®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 11-22/25 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 9.3 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Height:
- 2-69/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 11-1/2 in
- Spout Type:
- Standard Spout
- Trim Only:
- Yes
- Tub Spout Reach:
- 11-1/2 in
- Tub Spout Type:
- Non-diverter
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- No