This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome (Handles Sold Separately)

Brizo

Siderna® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome (Handles Sold Separately)

  • Fast #
  • Part #D65380LFPCLHP
  • Item #4472288
5 out of 5 Customer Rating
Brand image
Brizo

Siderna® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome (Handles Sold Separately)

  • Fast #
  • Part #D65380LFPCLHP
  • Item #4472288
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Spout features hidden water-efficient, laminar flow stream straightener
  • 3-hole installation
  • Accommodates up to 2-1/2 in. deck thickness
  • Ceramic cartridge
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Metal pop-up drain included
  • Must order handles separately
  • 1.2 gpm models available using an ECO suffix
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Commercial
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Siderna®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
7-19/100 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
8-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
No
Height:
8-1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
5-27/32 in
Spout Reach:
6 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
22-1/2 in