Wall Mount Toilet Tissue Holder in Brushed Nickel
Siderna® Wall Mount Toilet Tissue Holder in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mounting hardware with plastic anchors, screws, toggle bolts and mounting bracket included
- Finish guaranteed not to tarnish or corrode
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Siderna®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-1/8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-3/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-59/64 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 4-1/8 in
- UPC:
- 034449636971
- Width:
- 5-461/500 in