This product requires certification to purchase.

Single Function Body Spray in Luxe Nickel

You last purchased this on
 
Brizo

Single Function Body Spray in Luxe Nickel

  • Fast #
  • Part #D84110NK
  • Item #4852045
  • Manufacturer Part #84110-NK
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Single Function Body Spray in Luxe Nickel

  • Fast #
  • Part #D84110NK
  • Item #4852045
  • Manufacturer Part #84110-NK
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 936
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/2" rough-in
  • Surface mount
  • Body spray has 30? up and down spray adjustment
  • Finished spray face
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Body Spray Flow Rate:
1.75 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Faucet Connection:
Male Threaded
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Height:
2-11/25 in
Length:
2 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
No
Width:
2-7/16 in