This product requires certification to purchase.

Brilliance® Stainless Cold Water Dispenser

You last purchased this on
 
Brizo

Solna® Brilliance® Stainless Cold Water Dispenser

  • Fast #
  • Part #D61320LFCSS
  • Item #8950803
  • Manufacturer Part #61320LF-C-SS
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Solna® Brilliance® Stainless Cold Water Dispenser

  • Fast #
  • Part #D61320LFCSS
  • Item #8950803
  • Manufacturer Part #61320LF-C-SS
4 out of 5 Customer Rating

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • DIAMOND™ Seal Technology
  • Works with RO systems, filtered water systems, or as a cold water tap
  • 1-hole installation
  • Spout swivels 360?
  • Air gap included
  • Accommodates up to 4" deck thickness (2 3/4" with air gap)
  • Integrated supply tubes
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Solna®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Dispenser Only:
Yes
Dispenser Type:
Cold Only
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
9-1/3 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
Yes
Spout Height:
6-1/16 in
Spout Reach:
5-1/16 in
Spout Type:
Swivel
UL Listed:
No