Solna®
Package Quantity Info:
Each: 1 Case: 3 Pallet: 504-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Includes installation hardware
- Accommodates up to 3 in. deck thickness
- 2 3/4 in. overall height
- 13 ounce bottle
- Refillable from above the deck
- Order RP1001MW for Matte White dispenser option
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- Solna®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- Maximum Deck Thickness:
- 3 in
- Number of Holes:
- 1 Hole
- Spout Height:
- 1-15/16 in
- Spout Reach:
- 3-1/8 in
- Spring Loaded:
- No
- Weight:
- 1.5 lb