Escutcheon Plate for Kitchen Faucet
Solna® Escutcheon Plate for Kitchen Faucet
Frequently Purchased Together
Product Details
Product Details
- Includes installation hardware
- Accommodates up to 3" deck thickness
- 8" on center
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Solna®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 11/25 in
- IAPMO Listed:
- Yes
- Length:
- 10-1/2 in
- Material:
- Zinc
- NSF Certified:
- No
- Width:
- 10 in