This product requires certification to purchase.

Drawer Pull in Matte Black

You last purchased this on
 
Brizo

Sotria™ Drawer Pull in Matte Black

  • Fast #
  • Part #D699150BL
  • Item #4851965
  • Manufacturer Part #699150-BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Sotria™ Drawer Pull in Matte Black

  • Fast #
  • Part #D699150BL
  • Item #4851965
  • Manufacturer Part #699150-BL
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 9120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Sotria™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
22/25 in
Length:
5-1/8 in
Material:
Zinc
Style:
Modern