This product requires certification to purchase.

SPLINED ADAPTER AND SCREW

You last purchased this on
 
Brizo

SPLINED ADAPTER AND SCREW

  • Fast #
  • Part #DRP92485
  • Item #7378311
  • Manufacturer Part #RP92485
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

SPLINED ADAPTER AND SCREW

  • Fast #
  • Part #DRP92485
  • Item #7378311
  • Manufacturer Part #RP92485
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 11904
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Depth:
1/2 in
Faucet Part Type:
Screw
Height:
1-13/100 in
Length:
1-1/2 in
Material:
Stainless Steel
WaterSense Labeled:
No