Steam Generator 10kW 240V
Steam Generator 10kW 240V
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Selectable "RapidMist"
- Proportional and steady steam
- "Gangable" up to (4) generators
- Microprocessor based diagnostics and LED indication
- Stainless steel tank construction
- Intelligent control communication
- Compact design permits generator installation in a vanity, a closet or an insulated attic or basement
- Includes 35 ft cable (other extension cords sold separately)
Specifications
- AMP:
- 42
- Height:
- 15-1/2 in
- Length:
- 15 in
- Material:
- Stainless Steel
- Maximum Cubic Foot Range:
- 450 cf
- Phase:
- Single Phase
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 10 kW
- Width:
- 6 in