This product requires certification to purchase.

Steam Generator 240V

You last purchased this on
 
Brizo

Steam Generator 240V

  • Fast #
  • Part #D8GAPAD240
  • Item #10220940
  • Manufacturer Part #8GA-PAD-240
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Steam Generator 240V

  • Fast #
  • Part #D8GAPAD240
  • Item #10220940
  • Manufacturer Part #8GA-PAD-240
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 240 = 240 Volt
  • Package includes: Pan with 3/4" MGHT male threaded NPT and 1/2" NPT female brass connection
  • For use with 8GE-TSG series generator
  • Requires Certification

Specifications

ADA Compliant:
No
Depth:
11 in
Height:
2 in
Length:
24 in
Material:
Plastic
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Volts:
240V
Width:
11 in