18 in. Towel Bar in Polished Chrome
Traditional 18 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Coordinates beautifully with Brizo "Classic" and "Belle" collections
- 18" long
- 2-1/2" diameter flange
Specifications
- ADA Compliant:
- No
- Collection:
- Traditional
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-63/100 in
- Hardware Included:
- Yes
- Height:
- 2-11/25 in
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-5/8 in
- Width:
- 18 in