2-Hook Robe Hook in Chrome
Traditional 2-Hook Robe Hook in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 420-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Coordinates beautifully with Brizo "Classic" and "Belle" collections
- 2-1/2" diameter flange
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Traditional
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-63/100 in
- GSA Approved:
- No
- Height:
- 2-11/25 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-13/16 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 3-5/8 in
- UPC:
- 034449497015
- Width:
- 2-13/16 in