This product requires certification to purchase.

2 Robe Hook in Polished Nickel

You last purchased this on
 
Brizo

Traditional 2 Robe Hook in Polished Nickel

Brand image
You last purchased this on
 
Brizo

Traditional 2 Robe Hook in Polished Nickel

  • Fast #
  • Part #D69535PN
  • Item #2235610
  • Manufacturer Part #69535-PN
4.6 out of 5 Customer Rating
2-Hook Robe Hook

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Coordinates beautifully with Brizo "Classic" and "Belle" collections
  • 2-1/2" diameter flange
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Traditional
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-63/100 in
Height:
2-11/25 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-13/16 in
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
2
Projection:
3-5/8 in
Width:
2-7/16 in


Customers Also Bought
1–6 of 18 items
Part #D69550PN
Item #2235339
3.4 out of 5 Customer Rating
Requires Certification
Part #D69546PN
Item #2235540
3.8 out of 5 Customer Rating
Requires Certification
Part #D69524PN
Item #2235667
4.8 out of 5 Customer Rating
Requires Certification
Part #D692430GL
Item #7561919
5 out of 5 Customer Rating
Requires Certification
Part #K14381-CP
Item #4158526
4.8 out of 5 Customer Rating
Requires Certification
Part #D695030GL
Item #7562049
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D69550PN
Item #2235339
3.4 out of 5 Customer Rating
Requires Certification
Part #D69546PN
Item #2235540
3.8 out of 5 Customer Rating
Requires Certification
Part #D693476GL
Item #7958059
5 out of 5 Customer Rating
Requires Certification
Part #D693530BN
Item #3909797
5 out of 5 Customer Rating
Requires Certification
Part #D693597PC
Item #7665000
3.1 out of 5 Customer Rating
Requires Certification
Part #D693467BNXBL
Item #9829289
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing