This product requires certification to purchase.

Single Function Hand Shower in Polished Chrome

You last purchased this on
 
Brizo

Traditional Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #D6010PCLHP
  • Item #343813
  • Manufacturer Part #6010-PCLHP
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Traditional Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #D6010PCLHP
  • Item #343813
  • Manufacturer Part #6010-PCLHP
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ledge mount or wall mount transfer valve
  • 1 3/4" maximum deck thickness
  • 1/4 turn ceramic cartridge
  • 60" - 82" stretchable, finished metal hose
  • MUST ORDER HANDLE SEPARATELY
  • Ceramic disc valve
  • Requires Certification
  • Green

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Traditional
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
8-31/100 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Hand Shower Flow Rate:
1.75 gpm
Height:
6 in
Hose Included:
No
IAPMO Listed:
Yes
NSF Certified:
No
Pause Control:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes