10 Escutcheon *TRESA Polished Chrome
Tresa 10 Escutcheon *TRESA Polished Chrome
Product Details
Product Details
- Includes installation hardware
- Accommodates up to 3" deck thickness
- 8" on center
Specifications
- Collection:
- Tresa
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Width:
- 10 in