Spray and Hose Assembly in Brilliance Stainless
Tresa Spray and Hose Assembly in Brilliance Stainless
Frequently Purchased Together
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Tresa
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No