This product requires certification to purchase.

Trip Lever in Brushed Nickel

Brizo

Trip Lever in Brushed Nickel

  • Fast #
  • Part #TTHU750BN
  • Item #8027964
3.3 out of 5 Customer Rating
Brand image
Brizo

Trip Lever in Brushed Nickel

  • Fast #
  • Part #TTHU750BN
  • Item #8027964
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
Drake® II CST454CEF Close Coupled Toilet
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Handle Type:
Trip Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
UL Listed:
No
WaterSense Labeled:
No