This product requires certification to purchase.

Two Handle Bridge and Widespread Kitchen Faucet in Luxe Gold with Polished Gold

You last purchased this on
 
Brizo

Tulham™ Two Handle Bridge and Widespread Kitchen Faucet in Luxe Gold with Polished Gold

  • Fast #
  • Part #D62558LFGLPG
  • Item #9975799
  • Manufacturer Part #62558LF-GLPG
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Tulham™ Two Handle Bridge and Widespread Kitchen Faucet in Luxe Gold with Polished Gold

  • Fast #
  • Part #D62558LFGLPG
  • Item #9975799
  • Manufacturer Part #62558LF-GLPG
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Luxe Gold/Polished Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes matching metal side sprayer
  • 3-hole installation
  • Solid brass one-piece waterway
  • Ceramic cartridges
  • Comes with standard fittings
  • Accommodates up to 3 in deck thickness
  • Optional decorative center hold cover available RP90938
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Tulham™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold/Polished Gold
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
15-13/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Kitchen Faucet Type:
Bridge, Widespread
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
15-81/100 in
Spout Reach:
8-1/4 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
Yes