This product requires certification to purchase.

Wall Mount Pot Filler in Brilliance® Polished Nickel

You last purchased this on
 
Brizo

Tulham™ Wall Mount Pot Filler in Brilliance® Polished Nickel

Brand image
You last purchased this on
 
Brizo

Tulham™ Wall Mount Pot Filler in Brilliance® Polished Nickel

  • Fast #
  • Part #D62858LFPN
  • Item #9916801
  • Manufacturer Part #62858LF-PN
4.1 out of 5 Customer Rating
Wall Mount Pot Filler

X Points
Color Finish Name: Brilliance Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two handle wall mount
  • 1-hole installation
  • Cold water only
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Tulham™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Polished Nickel
Faucet Height:
7-15/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc, Washerless
Flow Rate:
4.0 gpm
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Reach:
19-1/4 in
Spout Type:
Swivel


Customers Also Bought
1–6 of 18 items
Part #D61358LFCPN
Item #9916789
4.6 out of 5 Customer Rating
Requires Certification
Part #D62558LFPN
Item #9975801
3.6 out of 5 Customer Rating
Requires Certification
Part #D63058LFPN
Item #9864286
5 out of 5 Customer Rating
Requires Certification
Part #D1990LFCKS
Item #7956553
4.7 out of 5 Customer Rating
Requires Certification
Part #D1953LFAR
Item #4916243
5 out of 5 Customer Rating
Requires Certification
Part #D9190CZDST
Item #7956542
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D62858LFGLPG
Item #9916799
5 out of 5 Customer Rating
Requires Certification
Part #D64058LFBLBNX
Item #9923557
4.7 out of 5 Customer Rating
Requires Certification
Part #D62558LFPN
Item #9975801
3.6 out of 5 Customer Rating
Requires Certification
Part #D61358LFCPN
Item #9916789
4.6 out of 5 Customer Rating
Requires Certification
Part #D63058LFGLPG
Item #9864284
5 out of 5 Customer Rating
Requires Certification
Part #D61058LFGLPG
Item #9916781
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing