This product requires certification to purchase.

Wall Mount Pot Filler in Luxe Gold/Polished Gold

You last purchased this on
 
Brizo

Tulham™ Wall Mount Pot Filler in Luxe Gold/Polished Gold

  • Fast #
  • Part #D62858LFGLPG
  • Item #9916799
  • Manufacturer Part #62858LF-GLPG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Tulham™ Wall Mount Pot Filler in Luxe Gold/Polished Gold

  • Fast #
  • Part #D62858LFGLPG
  • Item #9916799
  • Manufacturer Part #62858LF-GLPG
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Luxe Gold/Polished Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two handle wall mount
  • 1-hole installation
  • Cold water only
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Tulham™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold/Polished Gold
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
7-15/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Washerless
Flow Rate:
4.0 gpm
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
6-1/2 in
Spout Reach:
19-1/4 in
Spout Type:
Swivel