This product requires certification to purchase.

Two Handle Lever Handle Pot Filler

You last purchased this on
 
Brizo

Two Handle Lever Handle Pot Filler

  • Fast #
  • Part #D62820LFGL
  • Item #7341236
  • Manufacturer Part #62820LF-GL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Two Handle Lever Handle Pot Filler

  • Fast #
  • Part #D62820LFGL
  • Item #7341236
  • Manufacturer Part #62820LF-GL
5 out of 5 Customer Rating

X Points
Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two handle wall mount
  • 1-hole installation
  • Cold water only
  • Spout reach = 22"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
Yes
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Faucet Connection:
IPS
Faucet Connection Size:
3/8 in
Faucet Height:
8-22/25 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Washerless, Ceramic Disc
Flow Rate:
4.0 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
1-1/2 in
Spout Reach:
22 in