This product requires certification to purchase.

1 in. Metal Handle Kit in Brushed Nickel

Brizo

Vesi 1 in. Metal Handle Kit in Brushed Nickel

  • Fast #
  • Part #DRP44521BN
  • Item #2405216
  • Manufacturer Part #RP44521BN
5 out of 5 Customer Rating
Brand image
Brizo

Vesi 1 in. Metal Handle Kit in Brushed Nickel

  • Fast #
  • Part #DRP44521BN
  • Item #2405216
  • Manufacturer Part #RP44521BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5712
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Vesi
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Handle Kit
Material:
Metal
Number of Handles:
Single Handle
UPC:
034449520478