Bidet Faucet with Double Lever Handle in Brilliance Brushed Nickel
Vesi Bidet Faucet with Double Lever Handle in Brilliance Brushed Nickel
Product Details
Product Details
- 4-hole installation with vacuum breaker
- Ceramic cartridge
- Metal pop-up assembly included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1, ANSI A117.1
- ASME:
- ASME A112.18.1
- Bidet Type:
- Vertical
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Vesi
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8 in
- Faucet Center Size:
- 5 in - 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-21/25 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- No
- WaterSense Labeled:
- No