Single Function Showerhead in Chrome
Vesi® Single Function Showerhead in Chrome
Frequently Purchased Together
Product Details
Product Details
- 8" single-function raincan showerhead
- Solid brass construction
- Finished spray face
- Intended for overhead raincan orientation only
- Finish guaranteed not to tarnish or corrode
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Vesi®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-14/25 in
- Diameter:
- 7-11/16 in
- Faucet Connection Size:
- 1/2 in
- Height:
- 7-69/100 in
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes