1/2 in. NPT Wall Mount Roman Tub Faucet Valve
Vettis 1/2 in. NPT Wall Mount Roman Tub Faucet Valve
Package Quantity Info:
Each: 1 Case: 3 Pallet: 234-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1/2" NPT rough-in
- Lead free brass body
- Product ships with valves and plaster guards
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Vettis
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- No
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- No